Beli timing belt pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWER DRIVE Pulley XL Series Timing Belt
    Mulai

    Rp309.900

    POWER DRIVE Pulley XL Series Timing Belt
    Deskripsi:
    XL series plain-bore timing belt pulleys have a starting bore, or center hole, that can be machined to the correct size of the shaft. Keyways and/or set screws can be machined to fit the needs of the shaft and application. XL series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an XL series timing belt of the same top width and pitch.
    atribut:
    • UNSPSC: 31171804
    • For Belt Series: XL
    • For Belt Trade Size: XL
    • For Maximum Horsepower (HP): 1/4
    • Material: Aluminium
  2. INDOMAKERS Timing Pulley 20 Teeth
    Mulai

    Rp16.900

    INDOMAKERS Timing Pulley 20 Teeth
    atribut:
    • No. of Teeth: 20
  3. Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50
    Mulai

    Rp5.999.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50
    atribut:
    • Number of Teeth: 50
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Electroless nickel plating
    • Type: Timing pulley
  4. POWER DRIVE H Series Timing Belt Pulley
    Mulai

    Rp1.299.900

    POWER DRIVE H Series Timing Belt Pulley
    Deskripsi:
    H series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. H series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an H series timing belt of the same top width and pitch.
    atribut:
    • UNSPSC: 31171804
    • For Belt Series: H
    • For Belt Trade Size: H
    • For Belt Width (inch): 1
    • For Bushing Type: Split Taper
    • For Maximum Horsepower (HP): 20
    • Material: Steel
    • Pulley Construction: Plain
  5. RS PRO Timing Belt Pulley
    Mulai

    Rp359.900

    RS PRO Timing Belt Pulley
    Deskripsi:
    Classic Timing Belt PulleysThese pulleys are designed to be used with synchronous classic timing belts and are manufactured from high strength material. They are easily re-bored to the required shaft size.NotePulleys up to and including 21 teeth have countersunk centres.XL 037 Pulleys5.1mm ( 1/5 in.) pitchSuitable for belts 6.4mm ( 1/4 in.) and 9.5mm ( 3/8 in.) wide
  6. FENNER DRIVES Pulley Idler
    Mulai

    Rp449.900

    FENNER DRIVES Pulley Idler
    Deskripsi:
    Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.
    atribut:
    • UNSPSC: 31171804
    • Bearing Material: Chrome Steel
    • Bearing Number: 6203-2RS
    • Bearing Type: Ball
    • Bore Diameter (mm): 17
    • Features: ABEC-1 Bearing
    • For use with: Self Adjusting Belt Tensioner
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
  7. Pro'sKit Solder Paste
    Mulai

    Rp42.900

    Pro'sKit Solder Paste
    Deskripsi:
    Composed of metal powder activated flux and blending agents.
    atribut:
    • Tank Size (mm): Ø66x17
    • Individual Packing: Polybag
  8. Mitsuboshi Timing Pulley H Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  9. Continental HTD (Curvilinear) Timing Belt Pulley
    Mulai

    Rp3.399.900

    Continental HTD (Curvilinear) Timing Belt Pulley
    Deskripsi:
    Hawk Pd series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are used in high capacity applications and can be paired with curved- or rounded-tooth timing belts with a compatible width and pitch.
    atribut:
    • UNSPSC: 31171901
    • Bore Type: Quick Detachable Bushing
    • Face Width (inch): 1.5
    • Flange type: With Flanges
    • For Belt Series: HTD
    • For Belt Trade Size: HTD
    • For Belt Width (mm): 30
    • For Bushing Size: JA
    • For Bushing Type: Quick Detachable
    • For use with: HTD Belts
    • Manufacturer Part Number: P24-8M-30-JA
    • Material: Cast Iron
    • Material Fabrication: Cast
    • Number of Flanges: 2
    • Number of Teeth: 24
    • Outside Diameter (inch): 2.35
    • Overall Width (inch): 1-1/2
    • Pitch (mm): 8
    • Pitch Diameter (inch): 2.41
    • Weight (lbs): 0.8
  10. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  11. Mitsuboshi Belting Timing Pulley
    Mulai

    Rp359.900

    Mitsuboshi Belting Timing Pulley
    Deskripsi:
    *Please note that the manufacturer cannot handle hole machining, keyway machining, etc.
    atribut:
    • Material: High strength aluminum alloy
    • Type: Timing pulley
    • Dimension W (mm): 11
    • Nominal Width (mm): 10
  12. BANDO Timing Belt Synchro H075 (Belt Timing)
    Mulai

    Rp509.900

    BANDO Timing Belt Synchro H075 (Belt Timing)
    Deskripsi:
    Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained. There is no contact between metal and metal, so no lubrication device is required. Because high initial tension is unnecessary, bearings and motors can be made smaller.
  13. Mitsuboshi Raw Edge Plain V-belt (Vanbelt)
    Mulai

    Rp15.900

    Mitsuboshi Raw Edge Plain V-belt (Vanbelt)
    atribut:
    • Material: Rubber
    • Application: Automotive Use
  14. Martin Timing Pulley 31-T10 Type
    Mulai

    Rp749.900

    Martin Timing Pulley 31-T10 Type
    atribut:
    • Bore: Pilot Bore
    • Pitch Diameter (mm): 5
    • Pulley Type: T10
    • Pulley Width (mm): 31
  15. BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 1200S14M (Belt Timing)
    Mulai

    Rp10.999.900

    BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 1200S14M (Belt Timing)
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Belt Width (mm): 120
  16. SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Flexible Tubing (Selang Fleksibel)
    Mulai

    Rp209.900

    SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Flexible Tubing (Selang Fleksibel)
    Deskripsi:
    Used for water supply to water heaters, washbasins, and toilet tanks. Flexible specifications make it easy to adjust the length.
    atribut:
    • Female Thread Size: G1/2
    • Material: SUS316L
    • Maximum Operating Temperature (°C): 80
    • Nominal Size: 13
    • Water Pressure: (Maximum use) 0.75MPa
  17. RUCIKA Sambungan Pipa PVC Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW
    atribut:
    • Application For: Clean and Pressure Water
Daftar Harga timing belt pulley Terbaru October 2026
POWER DRIVE Pulley XL Series Timing BeltRp309.900
INDOMAKERS Timing Pulley 20 TeethRp16.900
Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50Rp5.999.900
POWER DRIVE H Series Timing Belt PulleyRp1.299.900
Mitsuboshi Timing Pulley T5 TypeRp259.900
RS PRO Timing Belt PulleyRp359.900
FENNER DRIVES Pulley IdlerRp449.900
Pro'sKit Solder PasteRp42.900
Mitsuboshi Timing Pulley H TypeRp659.900
Continental HTD (Curvilinear) Timing Belt PulleyRp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait